Abbotsford
lutrrdw6brlwh

LUTRON RRD-W6BRL-WH 120V 6-Button RadioRA 2 Wall Mount with Raise/Lower Keypad, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-W6BRL-WH
Documents Documents

Description

Radio RA 2, 6 Buttons with Raise and Lower Keypad, Wall-Mounted, 0.5A, White.


Features Lutron's Clear Connect- Type A Radio Frequency; Must be located within 30 ft (9 m) of a processor or repeater for RF

Require 120–277 V and have wire lead connections; Neutral required

Interchangeable button kits allow the keypad to be changed to a variety of finishes, colors, button configurations, and personalized markings even after installation

Program preset light and shade levels on individual buttons, configure raise/lower buttons, and adjust backlight brightness through Lutron Designer software

RA 2 Wall Mount Keypads include one redeemable credit for a single custom personalized engraved button kit through Lutron

Green LED indicator lights and backlights are on each large, easy-to-operate button to help locate in low light conditions; active buttons light up brighter

RA 2 Wall Keypads and coordinating Claro wall plates are available in 10+ colors (wall plate sold separately)

Backwards Compatible; RadioRA 2 and RadioRA 2 Select systems can be upgraded to RadioRA 3 (some device limitations apply) and RadioRa2 project files can be converted with one click

Works without Wifi; Local device operation will continue to function if internet connection is lost

Program scenes, schedules, and other system-controlled events with the Radio RA 3 All-in-One Processor (sold separately)

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Type Wall Keypad Material Metal,Plastic
Standards UL, CSA, NOM, FCC, IC, COFETEL, ANATEL Application Lighting,Shade
UPC 027557772617

Packages

1 - UNIT - 1 12 - UNIT - 12