Abbotsford
lutlrepprobl

LUTRON L-REPPRO-BL 5V 100mA RadioRA 2 Wireless Repeater, Black

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:L-REPPRO-BL
Documents Documents

Description

The Lutron wireless repeater allows for the wireless range expansion of your Lutron lighting control system for whole house coverage. Lutron wireless repeaters extend the range of Radio Frequency (RF) signals that are sent between devices. Up to four wireless repeaters can be added to extend the RF range for larger system applications. Each wireless repeater has an RF range of 30 ft (9 m), covering an areaof approximately 2500 ft2 (232 m2).FEATURES:• Expands RF range• Easily adds to an existing system through the Lutron App1 or system software• Can add up to four Wireless Repeaters per system• Works with RA2 Select and RadioRA 2 systems


Expands RF range

Easily adds to an existing system through the Lutron App or system software

Can add up to four Wireless Repeaters per system

Works with RA2 Select and RadioRA 2 systems

Specifications

Brand Name Lutron Sub Brand RA2 Select™, RadioRA 2
Item Name Wireless Repeater Type Main, Remote Link
Voltage Rating 5 VDC Frequency Range 431 - 437 MHz
Transmission Distance 30 ft Dimensions 2-3/4 in L x 2-3/4 in W x 1.19 in H
Power Rating 0.45 W Indicator Type LED
Material Plastic Color Blue
Mounting Table Top Temperature Rating 0 °C to 40 °C
Standards cULus Listed, FCC Compliant and ICC Approved Application Lighting,Shade
UPC 784276240239

Packages

1 - UNIT - 1