Abbotsford
lutpdrepwh

LUTRON PD-REP-WH 5DC Caseta Wireless Wireless Amplifier Repeater, White

Price $122.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-REP-WH
Documents Documents

Description

With the Caseta Smart Wireless Repeater by Lutron, you can now extend the range of your Caseta system up to 60 ft. Use the included power adapter to plug the repeater into an outlet within 60 ft. of your Caseta smart hub in room where coverage can be problematic - no extra ethernet connection required. This is ideal for homes that need extra range due to unique layouts, smart hubs that are not centrally located, or dense, concrete, or cement walls.


Expand the range of your Caseta system up to 60 ft., smart bridge (L-BDG2-WH) required

Perfect for homes that need extra range due to unique home layouts, Caseta bridges being in non-central locations, unusually dense walls, etc.

Use the included power adapter to plug the repeater into an outlet within 60 ft. of the Caseta smart bridge, no separate ethernet connection needed

Included: 1 Caseta repeater

Specifications

Brand Name Lutron Sub Brand Caseta Wireless
Item Name Wireless Amplifier Repeater Caseta Voltage Rating 5 VDC
Frequency Range 431 - 437 MHz Dimensions 2-3/4 in L x 2-3/4 in W x 1.19 in
Material Plastic Mounting Table Top
Temperature Rating 0 °C to 40 °C Standards cULus Listed, FCC Approved, IC Certified, IFETEL Certified
Application Lighting and Shade Control UPC 784276274043

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought