Abbotsford
lutpd15outbl

LUTRON PD-15OUT-BL Caseta Wireless Outdoor Smart Plug, Black

Price $99.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-15OUT-BL
Documents Documents

Description

Lutron Caseta Weatherproof+ Outdoor Smart Plug On/Off Switch, Works with Alexa, Google Assistant, Apple HomeKit, for Landscape and String Lighting, Black.The Caséta Wireless Outdoor Smart Plug controls outdoor loads, both directly and remotely when paired with either Pico remote controls or a Lutron Caséta Smart Bridge, providing a system that delivers convenience and ease of installation.The Caséta Wireless Outdoor Smart Plug is built to withstand severe weather, season after season. A solid core construction protects the internal electronics.The Caséta Wireless Outdoor Smart Plug uses Lutron patented Clear Connect Type A RF Technology which enables wireless communication with Pico remote controls, Caséta motion sensors, and the Lutron Smart Bridge and Smart Bridge PRO.It is ideal for smart control of landscape and string lighting, holiday lights and inflatables, and some motors and pumps.


MEET YOUR SMART YARD: Experience the delight of returning to a home alive with light; perfect for patio string lights, landscape lights, holiday lights (up to 1,000 ft!), pond or fountain pumps, and more

BUILT TO LAST: Polycarbonate body, and fully protected internal electronics, make for a smart outdoor plug that just works - year after year

WEATHERPROOF+: IP65 rated; built to protect against even the most severe rainfall, dust, and dirt

CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via the free Lutron app, your voice, with a wireless Pico remote, or from the switch itself (smart bridge, L-BDG2-WH, required; Pico sold separately)

ULTRA-RELIABLE AND ULTRA-FAST: Uses Clear Connect technology (not Wi-Fi), so your connection is strong and responsive, and avoids issues like WiFi drop out and lag (smart bridge required)

WORKS WITH: Add a smart bridge (L-BDG2-WH) to use with Alexa, Google Assistant, Apple HomeKit, Ring, and more

TOSS THE TIMER: Unlike traditional timers, the outdoor smart plug stays on the right time year-round, even as the seasons change and with Daylight Savings (bridge required)

ADD A SWITCH: For added convenience, use with the wireless Pico remote (PJ2-2B-GXX-L01) to turn your lights on/off with the touch of a button from anywhere around the home - no bridge required

TECHNICAL DETAILS: 120V; works with up to 15A LED fixtures or ½ horsepower motors; for best performance, mount within 30 feet of bridge

Includes: (1) Caseta Outdoor Smart Plug; Pico remote and smart bridge sold separately

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Smart Outdoor Plug Type Stand-Alone
Color Black Jacket Material Polycarbonate
Wattage 372 W Amperage Rating 15 A
Degree of Protection IP65 Temperature Rating -20 to 50 °C
For Use With Picos and Caséta Sensors, Alexa, Google Assistant, Apple HomeKit and Ring Application For Switching 100's of feet of String Lights or Holiday Lights or Small Pumps and Motors
UPC 784276284813

Packages

1 - UNIT - 1 9 - UNIT - 9