![tpltlwpa4220kit](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/206276031.jpg?preset=medium)
TP LINK 300Mbps AV600 Wi-Fi Powerline Extender Starter Kit
Description
300 Mbps Wi-Fi Range Extender, AV600 Powerline Edition. One Touch Super Range Extension Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300 Mbps wireless connections to previously hard-to-reach areas of your home and office.
Specifications
Brand Name | TP-Link | Item Name | Active network |
Frequency Range | 2.4 GHz | Data Transfer Rate | 300 Mbps |
Protocols | HomePlug AV, IEEE802.3/802.3u/802.11b/g/n | Port Type | Ethernet |
Security | 64/128-bit WEP/WPA/WPA2, WPA-PSK/WPA2-PSK | Interface | (2) 10/100 Mbps Ethernet Port |
Indicator Type | LED | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Warranty | 3 yr |
Includes | TL-WPA4220 and TL-PA411, Ethernet Cable x 2, Quick Installation Guide | Standards | CE Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |