![elecmrstd054406bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10611467.jpg?preset=medium)
ELECTRON METAL 5 inch x 6 inch x 77 inch 44RU Vertical Cable Management, Black
Description
PRODUCT FEATURES:- Width: 5" - Height: 81.3125"- Depth: 6"- RU: 44- Color: Black
Specifications
Brand Name | Electron Metal | Color | Black |
Packages
1 - UNIT - 1 |