
HUBBELL NSOBOX28 netSELECT® Network Enclosure with Hinged Cover
Description
Enclosure for network 28 inch. Hinged cover can be mounted to swing from either side.
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Small Network Enclosure with Hinge Cover | Type | Net-SELECT Cabinet |
Width | 16.8 in | Depth | 3.96 in |
Height | 28 in | Material | Steel |
Color | White | Standards | UL, cUL Listed, TIA/UL Standard, RoHS Compliant |
Application | Small and Home Office | UPC | 883778500275 |
Packages
1 - UNIT - 1 |