
LEGRAND AV 27 RU Essex RCS Series Pre-Configured Rack
Description
The Essex RCS Series residential configured rack system offers exceptional quality and value at cost-effective prices for residential installers. It is completely assembled at the factory and ships with pre-installed accessories to save contractors time in the field while eliminating packaging waste.
Specifications
Brand Name | Middle Atlantic | Sub Brand | Essex |
Item Name | Cabinet | Width | 23.3 in |
Depth | 24 in | Height | 54.37 in |
Cover Type | Reversible Locking, Push Button Latch | Series | RCS |
Rack Units | 27 | Mounting Type | Rack Rail with 10-32 Tapped |
Material | Steel | Color | Metallic Gray |
Includes | 5 Shelves and 5 Blank Panels, Top Mounted DC Fans, Locking Swivel Casters and Leveling Feet | Standards | UL 1678, RoHS Compliant, E173107, Greenguard Certified |
Application | For Storing a High-End Audio/Video Residential System |
Packages
1 - UNIT - 1 |