
LEGRAND AV #10-32 Truss Head Rack Screws - 3/4 inch Long (100 Pieces/Pack), Black
Description
Standard 3/4 inch long rack screws with 10-32 threads feature self-guiding pilot points. HP series truss head screws provide a clean, modern appearance and fit under optional trim strips. Includes factory-installed nylon washer.
Specifications
Brand Name | Middle Atlantic | Sub Brand | Middle Atlantic Products |
Item Name | Rack Screw | Type | Standard |
Thread Size | #10-32 | Thread Length | 0.19 in |
Overall Length | 3/4 in | Drive Type | Philips |
Material | Steel | Finish | Black |
System of Measurement | Imperial | Thread Type | 10-32 |
Head Style | Truss | Packaging Quantity | 100/Pack |
For Use With | #10-32 Rackrail | Application | 10-32 rackrail |
UPC | 656747008306 |
Packages
1 - UNIT - 1 |