
HAMMOND MANUFACTURING 12 inch x 12 inch x 2.5 inch Hammond Manufacturing PKT Series Literature Pocket, Black
Description
Literature pocket for use as additional or replacement literature pockets. Kit includes pocket, high strength two-sided adhesive tape and surface preparation swab. Packaged individually.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PKT Series |
Item Name | Literature Pocket Kit | Material | Plastic |
Color | Black | Series/Model | PKT |
Dimensions | 12 in W x 2-1/2 in D x 12 in H | Includes | Pocket, High Strength Two-Sided Adhesive Tape and Surface Preparation Swab |
Standards | RoHS Compliant | UPC | 623980533056 |
Packages
1 - UNIT - 1 |