Abbotsford
hamrbwr4

HAMMOND 4U RB-WR Series Economy Fixed Depth Wall Rack, Black

Price $77.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:RB-WR4
Documents Documents

Description

It is hinged for easy rear access to devices. Fixed depth of 6 inches. Constructed in 16-gauge steel.Round hole 19" mounting rails are constructed in 16-gauge steel. Up to 50 lbs (22 kg) static load rating.Finished in RAL9005 black powder paint. Complies with the Greenguard guidelines for indoor air quality. RoHS Compliant.

Specifications

Brand Name Hammond Mfg. Sub Brand RB-WR Series
Material Steel UPC 623980777993

Packages

1 - UNIT - 1
Customers who bought this item also bought