
HAMMOND 3.5 inch x 19 inch x 15 inch 2U RAS Series Un-Vented Universal Rack Shelf
Description
2U Cantilever Solid Shelf - 15" dp - 100 lbs rated. Constructed of 14 or 16 gauge steel. Universal design mounts to any standard EIA-compliant rack or cabinet. Allows easy rack mounting of equipment or items that do not have rack mounting capabilities. Mounts to rack rails either as an internal shelf or external shelf/work area. Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality. RoHS and REACH compliant.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | RAS Series |
Item Name | Universal Rack Shelf | Type | Cantilever, Solid |
Rack Units | 2 | Height | 3-1/2 in |
Width | 19 in | Depth | 15 in |
Material | 14 ga Steel | Finish | Rugged Textured Black Powder Paint |
Load Capacity | 100 lb | Mounting | Rack |
Series/Model | RAS | For Use With | 19 in Rack or Cabinet |
Standards | TAA Compliant, RoHS, REACH Compliant | UPC | 623980030487 |
Packages
1 - UNIT - 1 |