Abbotsford
hamapbs194ubk

HAMMOND 4U APBS Series Adjustable Depth Wall Rack with Shelf, Black

Price $203.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:APBS194UBK
Documents Documents

Description

Adjustable Wall Bracket w/ shelf - 4U w/ depth 12"-18". Constructed in 14-gauge steel. The 14-gauge steel mounting rails are threaded 10-32 and contain rack unit indicators.Finished in RAL9005 black powder paint. Complies with the Greenguard guidelines for indoor air quality. RoHS Compliant.

Specifications

Brand Name Hammond Mfg. Sub Brand APBS Series
Material Steel UPC 623980525068

Packages

1 - UNIT - 1
Customers who bought this item also bought