
HAMMOND 24U HWMR Series Adjustable Depth Center Swing Wall Rack, Black
Description
24U Adjustable Depth Center Swing Wall Rack (18"-24"). The Hammond Wall Mount Rack (HWMR) series was designed to easily mount network equipment in IT environments with limited floor space. Unlike similar racks, Hammond has integrated both depth adjustment and center swing capabilities in one rugged open rack system. Available in 12U, 20U, 24U and 32U rack unit options, the HWMR can easily adjust in depth from eighteen to twenty-four inches to accommodate a wide range of equipment sizes.
Specifications
Brand Name | Hammond Mfg. | Sub Brand | HWMR Series |
Material | Steel | UPC | 623980522579 |
Packages
1 - UNIT - 1 |