Abbotsford
onqen2000

PASS & SEYMOUR 20 inch Enclosure with Screw-On Cover, Glossy White

Price $92.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:EN2000
Documents Documents

Description

This 20" enclosure universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover.FEATURES AND BENEFITS:• RoHS Compliant• Flanged covers hide drywall openings• Drywall depth indicators• Flush and surface installation• Mounting tabs provide correct flush-mount position for standard installations• Patented mounting system offers versatile module mounting options• Literature pouch included for dealer information• Includes self-adhesive cable identification table• Cover included• Made in the USA

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Enclosure Type Single Door
Width 14.3 in Depth 3.7 in
Height 20.1 in Cover Type Screw-On, Closed
Gauge 20 Mounting Type Surface, Flush
Material Cold Rolled Steel Finish Powder Coated
Color Glossy White Standards ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application For Residential use UPC 804428023067

Packages

1 - UNIT - 1 28 - SKID - 28