
ABB F-WOCT 26 Cu.In. NuTek® Ceiling Box Airtight Model
Description
ROUND AIRTIGHT CEILING BOX
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Ceiling Box | Type | 6-Inlet, Airtight, Round |
Width | 3.8 in | Depth | 2.75 in |
Cubic Capacity | 26 in³ | Material | Non-Metallic |
Finish | Untreated | Color | Gray |
Mounting Type | Flush | For Use With | Non-Metallic Sheathed Cable |
Application | For use with non-metallic sheathed cable | UPC | 772197000384 |
Packages
60 - UNIT - (60) | 4000 - UNIT - 4000 | SKID - SKID - 60.000 |