Abbotsford
lutrrdhn6brlwh

LUTRON RRD-HN6BRL-WH 120V 6-Button RadioRA 2 Hybrid Keypad, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-HN6BRL-WH
Documents Documents

Description

RadioRA 2 Hybrid Keypads function as a dimmer and keypad combined into a single device. They are useful where lights need to be dimmed and controlled by a keypad in the same location. Hybrid Keypads are great for retro-fit applications because theyeliminate the need to install two separate devices.


Maximum Rating: 100W LED, 450W Incandescent/Halogen, 450VA MLV

Features Lutron's Clear Connect- Type A Radio Frequency; Must be located within 30 ft (9 m) of a processor or repeater for RF

Require 120V and have screw terminal connections; Neutral required

The RA 2 LED+ Hybrid keypad can be used in single pole or with up to 9 companion dimmers for multi-location applications; Companion Dimmer (RD-RD-xx) sold separately

Interchangeable button kits allow the keypad to be changed to a variety of finishes, colors, button configurations, and personalized markings even after installation

Program schedules, preset light and shade levels on individual buttons, configure raise/lower buttons, and adjust backlight brightness through Lutron Designer software

RA2 LED+ Hybrid Keypads include one redeemable credit for a single custom personalized engraved button kit through Lutron

RA 2 LED+ Hybrid Keypads and coordinating Claro wall plates are available in 10+ colors (wall plate sold separately)

Backwards Compatible; RadioRA 2 and RadioRA 2 Select systems can be upgraded to RadioRA 3 (some device limitations apply) and RadioRA 2 project files can be converted with one click

Works without Wifi; Local device operation will continue to function if internet connection is lost

Specifications

Brand Name Lutron Sub Brand RadioRA 2, CL®
Item Name Hybrid Keypad Type Dimmer, Push Button, 6 Keys
Voltage Rating 120 V Power Rating 100 W
Number of Poles 1 Material Plastic, Metal
Color/Finish White Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% Humidity, Non-Condensing Dimensions 2.94 in W x 4.69 in H
Mounting Wallbox Standards UL/cUL Listed, NOM Certified, FCC Compliant
Application Indoor use, Lighting Control UPC 784276164771

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought