
Dahua N564E124S Twelve (12) 4 MP Starlight Eyeball Cameras with One (1) 16-channel 4K NVR
Description
The Dahua Network Security System provides all the components to quickly install, configure, and employ a complete video surveillance solution. The IP cameras offer the clarity of 4 MP video, and the NVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The NVR also features Plug and Play technology to connect quickly to cameras on the same network. Each component accepts a PoE power supply to facilitate installation.
Specifications
Brand Name | FLIR | Item Name | Network Security System |
Type | 16-Channel | Size | 4 MP |
Includes | (12) 4 MP starlight mini camera | Standards | En 60950-1,UL 60950-1, CAN/CSA C22.2 No.60950-1-07 |
Packages
1 - UNIT - 1 |