
DAHUA N42BJ62 4MP LITE Series Fixed Eyeball Network Camera
Description
The Dahua 4 MP Lite Series cameras offer high-resolution video and cutting-edge technology in a compact and accessible package. The cameras feature Smart H.265+ video compression, reducing bandwidth and storage requirements without sacrificing video quality. The camera's elegant blend of aesthetics combined with a range of easy mounting solutions provides an excellent choice for a variety of small to mid-size applications at an affordable price.
Specifications
Brand Name | Dahua | Item Name | IP Network Camera |
Type | Straight | Camera Resolution | 2688 x 1520, 2560 x 1440, 2304 x 1296, 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) |
Camera Voltage | 12 VDC | Focal Length | 2.8 mm |
Series | Lite | Camera Size | 4 MP |
Lens Type | Fixed | Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264B, MJPEG |
Standards | EN60950-1, FCC CFR 47 Part 15 Subpart B |
Packages
1 - UNIT - 1 |