Abbotsford
dahn464e124c

DAHUA N464E124C 16-channel Basic Night Color (VU-MORE Color) Security System

Price $2,850.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N464E124C

Description

The Dahua VU-MORE Color Lite Series camera offers multiple features such as motion detection and Smart Dual Illumination to provide deterrence, overtness, and full-color video. The camera provides increased color viewing at night for a variety of small to mid-size applications at an affordable price.Dahua’s Lite Series network video recorders offer excellent performance and high recording quality for network video security applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage, and backup storage.The NVR is compatible with numerous third-party devices making it the perfect solution for security systems with or without a video management system (VMS). Its open architecture supports multi-user access and it is compatible with ONVIF S, T, and G protocols, enabling interoperability when combined with 4K cameras.

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok