Abbotsford
dah42212tni

DAHUA 42212TNI 2MP LITE Series 12x Starlight Mini PTZ Network Camera, White

Price $649.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:42212TNI

Description

The 2MP network PTZ Dome camera features a 1/2.8-in. STARVIS™ CMOS Sensor with a 12x optical zoom lens, and provides an all in one solution for capturing close-range video surveillance for indoor and outdoor applications. This cost-effective PTZ camera offers Dahua’s Starlight Technology for best-in class light sensitivity and uses H.265 video compression to double the data compression ratio of older compression standards. The camera is embedded with an IR cut-filter making it suitable for applications with varying lighting conditions, True WDR for applications with direct sunlight or glare and on-board intelligent video system analytics for a more efficient surveillance system.PRODUCT FEATURES:- 1/2.8-in. 2 MP STARVIS™ CMOS Sensor - Starlight Technology for Ultra-low Light Sensitivity - Powerful 12x Optical Zoom - Triple-stream Encoding - H.265 and H.264 Dual Codec - 1080p at 30 fps Maximum Resolution - Intelligent Video System (IVS) Analytics - IP66 Ingress Protection and IK10 Vandal Resistance - PoE+ Support

Specifications

Brand Name Dahua Item Name Dome Network Camera
Type Mini, Starlight, PTZ, WDR, IR Camera Resolution 1920 x 1080
Camera Voltage 12 VDC Focal Length 5.3 - 64 mm
Number of Channels 5 Series Lite
Camera Size 2 MP Format H.265
Hard Drive Size 128 GB Mounting Type Ceiling, Wall, Pole, Corner
Standards EN 55032, EN 55024, EN 50130-4, UL60950-1 + CAN/CSA C22.2, No. 60950-1, CFR 47 FCC Part 15 Subpart B ANSI C63.4-2014

Packages

1 - UNIT - 1