
DAHUA N53CJ6Z 5MP Enhanced Starlight Network Eyeball Camera (Vari-focal)
Description
The Dahua 5MP Enhanced Starlight Network Eyeball Camera (Vari-focal) is ideal for a host of diverse applications. The camera has Smart Motion Detection+ which improves alarm accuracy for Tripwire and Intrusion functions. The camera also has Enhanced Starlight, True Wide Dynamic Range, and IR illumination to allow the camera to operate in any lighting condition. The camera is rated to IP67 allowing the camera to deliver high-quality and reliable video in the harshest environments.
Specifications
Brand Name | Dahua | Item Name | Enhanced Starlight Network Eyeball Camera |
Camera Resolution | 5 MP (2960 x 1668),4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080 P (1920 x 1080), 1.3 MP (1280 x 960), 720 P (1280 x 720), D1 (704 x 480),VGA (640 x 480), CIF (352 x 240) | Camera Voltage | 12 VDC |
Focal Length | 2.7 - 13.5 mm | Series | Lite WizSense Series |
Camera Size | 5 MP | Lens Type | Motorized Vari-focal |
Format | AI Coding, Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG | Hard Drive Size | 256 GB |
Standards | UL 62368-1, CAN/CSA C22.2 No. 62368-1-14, 47 CFR FCC Part 15 |
Packages
1 - UNIT - 1 |