
DAHUA PFA130-E 124mm x 41mm Aluminum Waterproof Junction Box, White
Description
FEATURES:- Neat & Integrated design- Material: Aluminum- IP66 junction box
Specifications
Brand Name | FLIR | Item Name | Junction Box |
Type | Waterproof | Width | 124 mm |
Depth | 41 mm | Material | Aluminum |
Color | White | Temperature Rating | -40 °C to 60 °C |
Includes | (4) M4 x 10 Screw, (3) ST4.2 x 25 Screw, (3) Plastic Anchor, (1) Mounting Sticker, (1) S3.0 Wrench |
Packages
1 - UNIT - 1 |