![tabpaa109](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139421415.jpg?preset=medium)
ABB PAA109 400-1/0 Str Blackburn® Parallel Groove Connector
Description
PAA one and two-bolt aluminium parallel groove clamps. High-strength, heat-treated cast aluminium alloy provides secure connections. All hardware items come standard. Use on aluminium, ACSR and copper conductors. Prevents oxidation on copper-to-aluminium connections.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Parallel-Groove Clamp | Type | Bolted |
Main Conductor Size | 336.4 kcmil - 1/0 AWG ACSR, 1/0-6 AWG Armored Rod ACSR, 400 kcmil - 1/0 AWG Stranded Aluminum/Copper, 1/0-6 AWG Armored Rod Aluminum/Copper | Tap Conductor Size | 1/0-8 AWG ACSR, 1/0 AWG Stranded - 8 AWG Solid Aluminum/Copper |
Conductor Range | Main: 336.4 to 1/0 ACSR ; 1/0 to #6 Armored Rod ACSR ; 400 kcmil to 1/0 STR AL/CU ; 1/0 to #6 Armored Rod AL/CU. Tap: 1/0 to #8 ACSR ; 1/0 STR to #8 SOL ALCU | Dimensions | 2 in L x 1-3/4 in W x 2-15/32 in H |
Bolt Size | 3/8 in | Material | Aluminum |
Color/Finish | Untreated | For Use With | Ground Rod |
Application | Securing Conductors | UPC | 783786330119 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 5000 - UNIT = 5000 |