×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
bures4r8r

BURNDY ES4R8R #4-8 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve

Price $3.2238 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ES4R8R

Description

Compression splice with pre-insulated service entrance sleeve. Aluminium insert with ultraviolet resistant plastic jacket and caps. Prefilled with PENETROX joint compound.

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Pre-Insulated Compression Sleeve Type ES Series Pre-Insulated Service Entrance Compression Connector
Conductor Size 8 AWG Material Aluminum
Series ES Color Orange to Green
For Use With Al/Stranded-Cables UPC 781810420386

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok