![buryds25at](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153331106.jpg?preset=medium)
HUBBELL 7-1/4 inch 1/0AWG Burndy Aluminium Hysplice, Full Tension Sleeve for All Aluminum Compressed and Compact Conductors, 243 Index
Description
Jumper sleeve for aluminium compressed and compact conductors. Full-tension HYSPLICE™ sleeve made of aluminium tubing with staked-in cable stop. Sizes 1/0 and larger tapered for gradual transition of stress. Installed with HYSPLICE™ tools and dies. Pre-filled with PENETROX™ joint compound and capped.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 7-1/4 IN Length |
Conductor Size | (7) 1/0 AWG | Overall Length | 7-1/4 in |
Type | YDS-AT | Series/Model | YDS-AT |
Contact Material | Aluminum | Connection Type | Splice |
Color | Black | Standards | RoHS Compliant |
Application | All Aluminum Compressed and Compact Conductors | UPC | 781810820971 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |