
HUBBELL 10-1/2 inch 4/0 AWG Burndy Aluminium Hysplice, Full Tension Sleeve for All Aluminum Compressed and Compact Conductors
Description
Aluminium Hysplice, 10-1/2 in L, Full Tension Sleeve for All Aluminum Compressed and Compact Conductors.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 10-1/2 IN Length |
Conductor Size | 4/0 AWG (7, 19) | Overall Length | 10-1/2 in |
Type | YDS-AT | Series/Model | YDS-AT |
Contact Material | Aluminum | Connection Type | Splice |
Color | Black | Standards | RoHS Compliant |
Application | All Aluminum Compressed and Compact Conductors | UPC | 781810821091 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |