
HUBBELL 9-7/8 inch 336.4 Conductor Size Burndy AL Overhead Compression Splice-Single Sleeve Full Tension
Description
Single-sleeve aluminium UNISPLICE designed for full tension aluminium and ASCR applications. Pre-filled with PENETROX¢ joint compound. Electrical and mechanical performance equal to two-piece sleeves.
Specifications
Brand Name | Burndy | Sub Brand | Unisplice™ |
Item Name | Splice Connector | Type | YDS-RL |
Conductor Size | 4 AWG (7-1) ACSR, (6-1) 6201, 5005, AAC, 4 (7) AWG | Material | Aluminum |
Connection Type | Splice | Finish | Unplated |
Color | Black | Standards | RUS Listed, RoHS Compliant |
Application | For ACSR, Aluminum, 6201 and 5005 Conductors | UPC | 781810820643 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |