Abbotsford
tabgr5840250

ABB 5/8 inch 4/0 AWG250 kcmil E-Z-Ground Figure 8 Compression Ground Rod Tap Connector

Price $73.3123 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GR58-40250
Documents Documents

Description

E-Z-GROUND® Compression ground rod tap connectors with high-conductivity copper and acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Compression Ground Tap Connector Type E-Z-Ground Compression Grounding
Conductor Size 24/0 AWG - 250 kcmil Rod Size 5/8 in
Material Copper Standards UL Listed
Application For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products UPC 786210185873

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
Customers who bought this item also bought