
ABB 2 Hole 3-1/2 inch Ocal Flat Hot Dipped Galvanized Steel Strut Bracket
Description
Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Splice Plate | Material | Steel |
Finish | Hot-Dipped Galvanized | Type | 2 Holes |
Dimensions | 3-1/2 in L x 1-5/8 in W | For Use With | 12, 14 or 16 Gauge Channel |
Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. | UPC | 786210561752 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |