
ABB 3/4 inch 2 AWG2/0 AWG E-Z-Ground Figure 8 Compression Ground Rod Tap Connector
Description
E-Z-GROUND® Compression ground rod tap connectors with high-conductivity copper and acceptable for direct burial.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Tap Connector | Type | E-Z-Ground Compression Grounding |
Conductor Size | 2-2/0 AWG | Rod Size | 3/4 in |
Material | Copper | Standards | UL File Number E3060 |
UPC | 786210185903 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |