
ILSCO CANADA SGB-4 AL MEC 4-14 SOL-STR T UL CSA
Description
ILSCO Lay-in Ground Lug, Mechanical connection, Dual Rated, Aluminum material, Tin plated connector, UL 467 Listed, UL 2703 Recognized, C22.2 No. 65-03, Copper Primary Conductor 4 Str - 14 Str and 4 Sol - 14 Sol, Aluminum Primary Conductor 4 Str - 14 Str and 10 Sol - 14 Sol, 2 conductors, 2 ports/wireways, Drive Type Main 7/16 External Hex,
Specifications
Brand Name | Ilsco | Sub Brand | ILSCO |
Item Name | Mechanical Ground Lug | Type | Dual Rated, Lay-In |
Conductor Type | Solid, Stranded | Conductor Size | 4-14 AWG |
Material | Aluminum | Conductor Material | Aluminum/Copper |
Finish | Tin-Plated | Standards | CSA C22.2 No. 65-03 LR-29601, UL 467, UL 2703, 667P |
Application | Lay-in Ground Lug | UPC | 783669960259 |
Packages
1 - UNIT - 1 |