
ARLINGTON INDUSTRIES 3/8-1 inch 10-2Wire Pipe Arlington Bare Wire Ground Clamp w/ Open Lug, Bronze
Description
Bare wire, ground clamp, with open lug. Solid bronze with stainless steel screws. Approved for direct burial on rebar, pipe, tubing, and rod.
Specifications
Brand Name | Arlington | Item Name | Ground Clamp with Open Lug |
Type | Bare Wire | Conductor Size | 10-2 AWG |
Material | Solid Bronze with Stainless Steel Screws | Connection Type | (1) Cable Parallel to Pipe |
Color | Bronze | Dimensions | 2.23 in W x 1-1/2 in H, 0.275 - 1-1/2 in Maximum Opening |
Standards | cULus Listed | Application | For Cable to 3/8 - 1 in Pipe/Rod Connection, Direct Burial on Rebar, Pipe, Tubing and Rod |
UPC | 018997125149 |
Packages
25 - UNIT - (25) | 250 - UNIT - 250 |