Abbotsford
burcz11

BURNDY CZ11 10-2AWG Burndy Die Cast Bare Water Pipe and Ground Clamp

Price $12.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:CZ11

Description

Grounding Clamp, Cable to Water Pipe, 10 - 2 AWG, 1/2" - 1" Water Pipe, W/ zinc plated screws.

Specifications

Brand Name Burndy Sub Brand DIE CAST CLAMPS
Item Name Ground Clamp Type Telecom Grounding Busbar
Conductor Size 10-2 AWG Stranded Material Die-Cast Zinc Body
Finish Galvanic/Electrolytic Zinc Plated Dimensions 2-1/4 in L x 0.56 in W x 1.56 in H
Standards UL Listed, CSA Certified, RoHS Compliant Application For Bare Wire
UPC 781810142387

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100