
BURNDY GCM28CG3 4 AWG Solid - 250 MCM Mechanical Grounding Connector 2 Cables to Bar
Description
Ground clamp connector of cable to cable type. Parallel clamp for copper #4 AWG-250 MCM.
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Ground Clamp | Type | Telecom Grounding Busbar |
Conductor Type | Copper, Circular | Conductor Size | 4 AWG Solid - 250 MCM |
Material | Copper | Finish | Untreated |
Application | For Ground Rod/Circular Conductor, Cable To Cable, Tower Ground | UPC | 781810421932 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 50 - UNIT - 50 |