
ABB 1/2 inch-1 inch Iberville Ground Clamps (Brass Body/Brass Screws)
Description
The IBERVILLE Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Ground Rod Clamp | Type | Ground Clamp |
Conductor Size | 10 AWG Solid, 2 AWG Stranded | Rod Size | 1/2 - 1 in |
Material | Brass | Finish | Untreated |
Standards | CSA Certified | Application | For Connecting Grounding Conductor to Either Galvanized Steel Rod or Water Pipe, Direct Burial |
UPC | 622538654045 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 100 - UNIT - 100 | 9600 - UNIT - 9600 |