![tab3652](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969353.jpg?preset=medium)
ABB 1 inch T&B Bonding and Grounding Wedge
Description
Bonding and grounding wedge for rigid and intermediate metal conduit. Especially suited for grounding old work, but equally convenient for new, grounding wedges provide grounding without a jumper except in concentric knockouts. When a jumper is required, it fits under a set screw in the grounding wedge.
Specifications
Brand Name | ABB | Item Name | Grounding Wedge |
Type | Grounding Bushings & Accessories | Material | Bronze |
Finish | Tin Plated | For Use With | Rigid/IMC Conduit |
Standards | UL E3060 Listed, CSA Certified | Application | For Effectively Bond Terminating Fitting or Conduit to a Box or Enclosure |
UPC | 786210036526 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 |