ABB ELECTRIFICATION CANADA INC 3902-TB CLAMP WATERPIPE IRON1/2-1in
Description
Waterpipe Ground Clamp for Wire Range 4 to 4/0, Water Pipe Size 1/2 inch to 1 inch, Bronze Saddle with Steel U-Bolt.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Clamp | Conductor Type | Bronze |
Conductor Size | 4-4/0 AWG | Material | Steel |
For Use With | 4 to 4/0 AWG Wire, 1/2 - 1 in Water Pipe | Standards | UL E3060 Listed |
UPC | 075114425988 |
Packages
1 - UNIT - 1 |