
ABB 8 inch Blackburn Waterpipe Ground Clamp
Description
E-Z-Ground® waterpipe ground clamp constructed from bronze U-bolt and nut, c/w bronzed aluminium cap and crossbar with a brite dip finish.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Non-Insulated |
Conductor Size | 4-4/0 AWG | Material | Bronze U-Bolt and Nut with Bronzed Aluminum Cap and Crossbar |
Finish | Bright | Standards | UL File Number E3060, CSA Certified |
Application | For 8 in Water Pipe, Direct Burial | UPC | 786210805825 |
Packages
1 - UNIT - 1 | 128 - UNIT = 128 |