
ABB 2 1/2 inch-3 1/2 inch Blackburn Waterpipe Ground Clamp
Description
E-Z-Ground® waterpipe ground clamp constructed from steel U-bolt and nut, c/w bronzed aluminium cap and crossbar cadmium plated plus gold chromate finish.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Non Insulated, Waterpipe |
Conductor Type | Bronze | Conductor Size | 21.15 mm² |
Material | Steel | Standards | UL File Number E3060 |
UPC | 786210039046 |
Packages
5 - UNIT - (5) |