ABB ELECTRIFICATION CANADA INC 4-TB GRND CLAMP 2 1/2-3 1/2in
Description
Waterpipe Malleable Iron Ground Clamp for Wire Range 6 - 2, Steel Galvanized Water Pipe Size 2-1/2 inch, 3 inch or 3-1/2 inch. U-Bolt Size 3/8 inch. Width 5-1/2 inch, Inside U-Bolt Diameter 4.062 inch.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Clamp | Conductor Size | 6-2 AWG |
Material | Malleable Iron | Dimensions | 5-1/2 in W |
For Use With | 6 - 2 AWG Wire, 2-1/2, 3 or 3-1/2 in Steel Galvanized Water Pipe | Standards | UL E3060 Listed |
UPC | 075114425995 |
Packages
1 - UNIT - 1 |