
ABB 6-2 AWG Water Pipe Size 2-1/2 inch 3 or 3-1/2 inch Thomas&Betts Mallable Iron Ground Clamp
Description
Waterpipe ground clamp for 2-1/2 inch to 3-1/2 inch pipe.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Non Insulated, Waterpipe |
Conductor Type | Malleable Iron | Conductor Size | 6-2 AWG |
Material | Malleable Iron | Finish | Zinc-Plated Plus Gold Chromate |
Standards | UL File Number E3060 | UPC | 786210000046 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 4 - UNIT = 4 | 880 - UNIT = 880 |