
ABB GT5TB 4SOL-2/0STR Thomas&Betts Clamp Ground Connector, Bronze
Description
BLACKBURN® ground clamp connector made of bronze.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp Connector | Conductor Size | 4 AWG Solid - 2/0 AWG Stranded |
Rod Size | 5/8 or 3/4 in IPS or 3/8 in | Material | Bronze |
Dimensions | 2 in W | UPC | 786210123257 |
Packages
1 - UNIT - 1 |