Abbotsford
eri5810g

ERICO 5/8 inch x 10 ft ERITECH Galvanized Pointed Ground Rod

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:815800

Description

earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 5/8" x 10'.


Meets ANSI®/NEMA® GR1

Zinc-coated exteriors are hot-dip galvanized for solid protection against corrosion, in accordance with ASTM® specification A123

Surfaces are rigidly inspected to eliminate seams, slivers and other defects

Specifications

Brand Name nVent ERICO Sub Brand ERICO
Item Name Ground Rod Type Pointed
Nominal Size 16 mm Material Steel
Finish Hot-Dipped Galvanized Tensile Strength 80,000 PSI
Standards None Application Grounding and Bonding
UPC 782856306498

Packages

1 - UNIT - 1 5 - UNIT - 5