
CIRCA METALS 3/4 inch x 10 ft Hydel Ground Rod, Copper
Description
Rod copper clad ground 3/4x10.
Specifications
Brand Name | Hydel | Item Name | Clad Ground Rod and Connector |
Nominal Size | 3/4 in | Overall Length | 10 in |
Material | Copper | UPC | 624097107208 |
Packages
1 - UNIT -1 | 5 - UNIT - 5 |