
CIRCA METALS JB2 200Amp Max Hydel Insulated Jumper Bars, Metallic
Description
Jumper bar insulated 200A maximum.
Specifications
Brand Name | Hydel | Item Name | Pluggable Jumper Bar |
Type | Insulated | Amperage Rating | 200 A |
For Use With | Meter Socket | UPC | 620757050525 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |