Abbotsford
sceef35

IPEX 2 inch Scepter PVC Entrance Fitting, Gray

Price $27.2789 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077286
Documents Documents

Description

A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA.Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include: - Utilities - Cable - Communications - Street and highway lighting - Residential applications - Water treatment plants - Airports - Wind Power - Subways - Sewage treatment plants - Pulp and paper industries - Parking garages - Car washes - Fish plants - Marinas - Agricultural, dairy, hogs, cattle, chicken, farms, etc. - Bridges and tunnels - Food processing plants - Steel mills - Mines

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Service Entrance Cap Type Non Corrosive
Size 2 in Material PVC
Color Gray Dimensions 6.7 in L x 4 in W x 3.44 in H
Standards UL Listed, UL 514B, UL 514C, UL 651, Federal Specification WC-1094A, NEMA TC2 Application For Industrial, Commercial and Residential, Aerial Cable to Conduit Transition
UPC 622454772861

Packages

4 - UNIT - 4