Abbotsford
hyd38gw1801000

CIRCA METALS 38GW180-1000 Guy Wire Aluminum 1000 ft L

Price $1.25 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:CIRCA METALS
Manufacturer #:38GW180-1000

Description

Grade-180 guy wire with 1000 ft reel.

Specifications

Brand Name Hydel Item Name Guy Wire
Diameter 3/8 in Length 1000 ft
Material Aluminum Color Hot-Dipped Galvanized
Tensile Strength 13500 lb

Packages

1000 - UNIT - (1000)
Customers who bought this item also bought