
GESCAN 4 inch x 3/8 inch T&B Bosserman Cable Clip Ring, Orange
Description
CAB® Bosserman clip is widely respected for their superior ability to safely suspend electrical cables and wiring in a variety of underground applications. CAB® bosserman clip feature a 100% plastisol coated high tensile spring steel body and locking arm to prevent pull out and slippage. This improved hanger combines all the advantages of steel and plastic for the highest level of performance and safety underground.
Specifications
Brand Name | CAB | Item Name | Bosserman Clip |
Size | 4 in dia, 3/8 in Lock | Load Capacity | 16 lb |
Material | Spring Steel | Color/Finish | 100% Plastisol Coated |
Packaging Quantity | 50/Box |
Packages
100 - UNIT - (100) |