
CIRCA METALS .290 inch-.325 inch Diameter #2 Hydel Service Grips, Red
Description
Grips service galvanized steel 290-325, color red, ASCR 2 std.
Specifications
Brand Name | Hydel | Item Name | Service Grip |
Conductor Size | 2 AWG | Diameter | 0.290 - 0.325 in |
Length | 15 in | Material | Steel |
Color/Finish | Galvanized | Color Code | Red |
Packaging Quantity | 100/Pack |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |